For detailed information, other images and documents, please select individual articles from the following table.
Ducting clamp DIN3015-2, heavy-duty series, ribbed inner surface, W.TEC series
Recommended for attaching pipes - optimal pressure distribution and high retention forces
Register now and access more than 125,000 products
Variants
The ribs on the inner surface of the clamp body suppress shock and vibration, transmitting loads in the direction of the pipe axis.
Screw sizes to be used
Hexagon head screw DIN 931/933 and ISO 4014/4017
In combination with cover plate
DIN size - screw dimensions (metric)
- 1 - M10 x 45
- 2 - M10 x 60
- 3 - M10 x 70
- 4 - M12 x 100
- 5 - M16 x 130
- 6 - M20 x 190
- 7 - M24 x 220
- 8 - M30 x 300
- 9 - M30 x 450
- 10 - M30 x 560
Hexagon socket screw ISO 4762
DIN size - screw dimensions (metric)
- 1 - M10 x 30
- 2 - M10 x 40
- 3 - M10 x 50
- 4 - M12 x 80
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!