Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series
Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series - 1
Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series

Recommended for attaching hoses

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

When fastening hoses and cables, it is recommended that clamps with a smooth inner surface are used without pre-loading. Gap s1 is no longer necessary. This reduces the block height h1.

Notice

Screw sizes to be used


Hexagon head screw DIN 931/933 and ISO 4014/4017


In combination with cover plate


DIN size - screw dimensions (metric)


  • 0 - M6 x 30

  • 1 - M6 x 30

  • 2 - M6 x 35

  • 3 - M6 x 40

  • 4 - M6 x 45

  • 5 - M6 x 60

  • 6 - M6 x 70

  • 7 - M6 x 100

  • 8 - M6 x 125

Hexagon socket screw ISO 4762


DIN size - screw dimensions (metric)


  • 0 - M6 x 20

  • 1 - M6 x 20

  • 2 - M6 x 25

  • 3 - M6 x 30

  • 4 - M6 x 35

  • 5 - M6 x 50

  • 6 - M6 x 60

  • 7 - M6 x 90

  • 8 - M6 x 110