For detailed information, other images and documents, please select individual articles from the following table.
Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series
Recommended for attaching hoses
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/312891156.jpg)
Variants
When fastening hoses and cables, it is recommended that clamps with a smooth inner surface are used without pre-loading. Gap s1 is no longer necessary. This reduces the block height h1.
Screw sizes to be used
Hexagon head screw DIN 931/933 and ISO 4014/4017
In combination with cover plate
DIN size - screw dimensions (metric)
- 0 - M6 x 30
- 1 - M6 x 30
- 2 - M6 x 35
- 3 - M6 x 40
- 4 - M6 x 45
- 5 - M6 x 60
- 6 - M6 x 70
- 7 - M6 x 100
- 8 - M6 x 125
Hexagon socket screw ISO 4762
DIN size - screw dimensions (metric)
- 0 - M6 x 20
- 1 - M6 x 20
- 2 - M6 x 25
- 3 - M6 x 30
- 4 - M6 x 35
- 5 - M6 x 50
- 6 - M6 x 60
- 7 - M6 x 90
- 8 - M6 x 110
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!