For detailed information, other images and documents, please select individual articles from the following table.
Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series
Recommended for attaching hoses
Register now and access more than 125,000 products
Variants
When fastening hoses and cables, it is recommended that clamps with a smooth inner surface are used without pre-loading. Gap s1 is no longer necessary. This reduces the block height h1.
Screw sizes to be used
Hexagon head screw DIN 931/933 and ISO 4014/4017
In combination with cover plate
DIN size - screw dimensions (metric)
- 0 - M6 x 30
- 1 - M6 x 30
- 2 - M6 x 35
- 3 - M6 x 40
- 4 - M6 x 45
- 5 - M6 x 60
- 6 - M6 x 70
- 7 - M6 x 100
- 8 - M6 x 125
Hexagon socket screw ISO 4762
DIN size - screw dimensions (metric)
- 0 - M6 x 20
- 1 - M6 x 20
- 2 - M6 x 25
- 3 - M6 x 30
- 4 - M6 x 35
- 5 - M6 x 50
- 6 - M6 x 60
- 7 - M6 x 90
- 8 - M6 x 110
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!