Ducting clamp, premium Part 1 – Light series
Ducting clamp, premium Part 1 – Light series - 1
Ducting clamp, premium Part 1 – Light series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp, premium Part 1 – Light series

DIN 3015-1, smooth internal surface, no pre-tensioning, polypropylene

  • Width: 30 mm
  • DIN: 3015-1
  • Material: PP - Polypropylene
  • Colour: Green

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal size according to DIN Internal diameter Hole distance Length Quantity PU
price/PU
0599121501
2 15 mm 26 mm 42 mm
25 pcs
0599121801
2 18 mm 26 mm 42 mm
25 pcs
0599132501
3 25 mm 33 mm 50 mm
25 pcs
0599132201
3 22 mm 33 mm 50 mm
25 pcs
0599142801
4 28 mm 40 mm 59 mm
25 pcs
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
CAD data  | 
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
  • Secure mounting of hoses and cables

  • Avoids damage to hoses and cables thanks to rounded edges

  • Available for the most popular dimensions

  • Excellent resistance to weathering, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DP cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 30

  • 1A / 1 — M6 x 30

  • 2 / 2 — M6 x 35

  • 3 / 3 — M6 x 40

  • 4 / 4 — M6 x 45

  • 5 / 5 — M6 x 60

  • 6 / 6 — M6 x 70

  • 7 / 7 — M6 x 100

  • 8 / 8 — M6 x 125


Hexagon socket screw, ISO 4762


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 20

  • 1A / 1 — M6 x 20

  • 2 / 2 — M6 x 25

  • 3 / 3 — M6 x 30

  • 4 / 4 — M6 x 35

  • 5 / 5 — M6 x 50

  • 6 / 6 — M6 x 60

  • 7 / 7 — M6 x 90

  • 8 / 8 — M6 x 110