Ducting clamp, premium Part 1 – Light series
Ducting clamp, premium Part 1 – Light series - 1
Ducting clamp, premium Part 1 – Light series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp, premium Part 1 – Light series

DIN 3015-1, ribbed internal surface, pre-tensioned, polypropylene

  • Width: 30 mm
  • DIN: 3015-1
  • Material: PP - Polypropylene
  • Colour: Green

See product details

Available in 32 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal size according to DIN Internal diameter Hole distance Length Quantity PU
price/PU
0599154200
5 42 mm 52 mm 71 mm
50 pcs
0599164450
6 44.5 mm 66 mm 86 mm
25 pcs
0599164830
6 48.3 mm 66 mm 86 mm
25 pcs
0599165400
6 54 mm 66 mm 86 mm
25 pcs
0599165080
6 50.8 mm 66 mm 86 mm
25 pcs
0599188890
8 88.9 mm 120 mm 147 mm
10 pcs
0599177610
7 76.1 mm 94 mm 121 mm
10 pcs
0599110600
0 6 mm 9.5 mm 28 mm
25 pcs
0599110800
0 8 mm 9.5 mm 28 mm
50 pcs
0599110810
1 8 mm 20 mm 37 mm
40 pcs
0599111000
0 10 mm 9.5 mm 28 mm
50 pcs
0599111010
1 10 mm 20 mm 37 mm
40 pcs
0599111200
0 12 mm 9.5 mm 28 mm
25 pcs
0599111210
1 12 mm 20 mm 37 mm
40 pcs
0599121400
2 14 mm 26 mm 42 mm
25 pcs
0599121500
2 15 mm 26 mm 42 mm
25 pcs
0599121600
2 16 mm 26 mm 42 mm
25 pcs
0599121720
2 17.2 mm 26 mm 42 mm
25 pcs
0599121800
2 18 mm 26 mm 42 mm
25 pcs
0599132000
3 20 mm 33 mm 50 mm
25 pcs
0599132300
3 23 mm 33 mm 50 mm
25 pcs
0599132200
3 22 mm 33 mm 50 mm
25 pcs
0599132500
3 25 mm 33 mm 50 mm
25 pcs
0599142800
4 28 mm 40 mm 59 mm
25 pcs
0599143000
4 30 mm 40 mm 59 mm
25 pcs
0599153200
5 32 mm 52 mm 71 mm
25 pcs
0599153370
5 33.7 mm 52 mm 71 mm
25 pcs
0599153500
5 35 mm 52 mm 71 mm
25 pcs
0599153800
5 38 mm 52 mm 71 mm
25 pcs
0599154000
5 40 mm 52 mm 71 mm
25 pcs
0599142690
4 26.9 mm 40 mm 59 mm
25 pcs
0599131900
3 19 mm 33 mm 50 mm
25 pcs
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
CAD data  | 
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
  • For the secure mounting of pipes

  • Available for the most popular dimensions

  • Environmental protection due to vibration and noise-damping properties

  • Excellent resistance to weathering, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DP cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 30

  • 1A / 1 — M6 x 30

  • 2 / 2 — M6 x 35

  • 3 / 3 — M6 x 40

  • 4 / 4 — M6 x 45

  • 5 / 5 — M6 x 60

  • 6 / 6 — M6 x 70

  • 7 / 7 — M6 x 100

  • 8 / 8 — M6 x 125


Hexagon socket screw, ISO 4762


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 20

  • 1A / 1 — M6 x 20

  • 2 / 2 — M6 x 25

  • 3 / 3 — M6 x 30

  • 4 / 4 — M6 x 35

  • 5 / 5 — M6 x 50

  • 6 / 6 — M6 x 60

  • 7 / 7 — M6 x 90

  • 8 / 8 — M6 x 110