Ducting clamp, premium Part 1 – Light series
Ducting clamp, premium Part 1 – Light series - 1
Ducting clamp, premium Part 1 – Light series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp, premium Part 1 – Light series

DIN 3015-1, ribbed internal surface, pre-tensioned, polyamide

  • Width: 30 mm
  • DIN: 3015-1
  • Material: PA - Polyamide
  • Colour: Black

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal size according to DIN Internal diameter Hole distance Length Quantity PU
price/PU
0599110802
0 8 mm 9.5 mm 28 mm
50 pcs
0599111012
1 10 mm 20 mm 37 mm
50 pcs
0599111202
0 12 mm 9.5 mm 28 mm
25 pcs
0599111212
1 12 mm 20 mm 37 mm
25 pcs
0599121402
2 14 mm 26 mm 42 mm
25 pcs
0599121502
2 15 mm 26 mm 42 mm
25 pcs
0599121802
2 18 mm 26 mm 42 mm
25 pcs
0599132002
3 20 mm 33 mm 50 mm
25 pcs
0599132132
3 21.3 mm 33 mm 50 mm
25 pcs
0599132502
3 25 mm 33 mm 50 mm
25 pcs
0599142692
4 26.9 mm 40 mm 59 mm
25 pcs
0599142802
4 28 mm 40 mm 59 mm
25 pcs
0599153372
5 33.7 mm 52 mm 71 mm
25 pcs
0599153802
5 38 mm 52 mm 71 mm
25 pcs
0599164832
6 48.3 mm 66 mm 86 mm
25 pcs
0599121272
2 12.7 mm 26 mm 42 mm
25 pcs
0599132202
3 22 mm 33 mm 50 mm
25 pcs
0599111002
0 10 mm 9.5 mm 28 mm
50 pcs
0599153502
5 35 mm 52 mm 71 mm
25 pcs
0599154202
5 42 mm 52 mm 71 mm
25 pcs
0599165082
6 50.8 mm 66 mm 86 mm
20 pcs
0599110602
0 6 mm 9.5 mm 28 mm
25 pcs
0599176032
7 60.3 mm 94 mm 121 mm
25 pcs
0599154002
5 40 mm 52 mm 71 mm
25 pcs
0599121352
2 13.5 mm 26 mm 42 mm
100 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • For the secure mounting of pipes

  • Available for the most popular dimensions

  • Environmental protection due to vibration and noise-damping properties

  • Excellent resistance to weathering, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DP cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 30

  • 1A / 1 — M6 x 30

  • 2 / 2 — M6 x 35

  • 3 / 3 — M6 x 40

  • 4 / 4 — M6 x 45

  • 5 / 5 — M6 x 60

  • 6 / 6 — M6 x 70

  • 7 / 7 — M6 x 100

  • 8 / 8 — M6 x 125


Hexagon socket screw, ISO 4762

STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 20

  • 1A / 1 — M6 x 20

  • 2 / 2 — M6 x 25

  • 3 / 3 — M6 x 30

  • 4 / 4 — M6 x 35

  • 5 / 5 — M6 x 50

  • 6 / 6 — M6 x 60

  • 7 / 7 — M6 x 90

  • 8 / 8 — M6 x 110