For detailed information, other images and documents, please select individual articles from the following table.
Turnbuckle DIN 1480 with weld-on ends, plain steel
Open construction with welded ends
Register now and access more than 125,000 products
Variants
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials, especially materials with a higher tensile strength, the load capacity of the turnbuckle sleeves must be checked separately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!