For detailed information, other images and documents, please select individual articles from the following table.
Turnbuckle closed form with welding ends
DIN 1478 with welded ends, plain steel
- Standards: DIN 1478
- Material: Steel
- Surface: Plain
- RoHS-compliant: Yes
Register now and access more than 125,000 products
Variants
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!