For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103
Register now and access more than 125,000 products
Variants
Thread tolerance 7e in accordance with DIN 103
Length: 1000 mm
Example: TR 16x4
Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm
Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!