For detailed information, other images and documents, please select individual articles from the following table.
Starter set for ring-shank nailers with 50 mm nails
10,011 pieces
Register now and access more than 125,000 products
Variants
- Gas operated ring-shank nailer DIGA® WO-AN 34/60
Powerful nailer for processing ring-shank nails with a width of 4.0 mm and a length of 40-60 mm
- 34° ring-shank nail, steel zinc-plated, blue passivated (A2K), length 50 mm
- Gas cartridge for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!