For detailed information, other images and documents, please select individual articles from the following table.
Starter set for ring-shank nailers with 40 mm nails
10,011 pieces
Register now and access more than 125,000 products
Variants
- Gas operated ring-shank nailer DIGA® WO-AN 34/60
Powerful nailer for processing ring-shank nails with a width of 4.0 mm and a length of 40-60 mm
- 34° ring-shank nail, steel zinc-plated, blue passivated (A2K), length 40 mm
- Gas cartridge for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!