Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
High-performance gas unit DIGA® CSM-1

For detailed information, other images and documents, please select individual articles from the following table.

High-performance gas unit DIGA® CSM-1

High-performance gas device for concrete, steel and solid brick/masonry fixtures.

  • Fastening energy: 150 J
  • Nominal voltage: 6 V/DC
  • Rechargeable battery/battery capacity: 1.5 Ah
  • Number of nail insertions per battery charge: 3000 PCS
  • Magazine capacity: 40 PCS
  • Suitable for min./max. nail length: 20-65 mm
  • Suitable for min./max. nail diameter: 2.6 - 3.7 mm
  • Length: 45 cm
  • Width: 12.2 cm
  • Height: 46.7 cm
  • Weight of machine with rechargeable battery: 4.4 kg

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants