Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC
Tolerance class m6, hardened (hardness 60 +/-2 HRC)
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)
ASSY® 4 WH washer head screw Steel zinc plated partial thread washer head
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head
Flat washer For hexagon head bolts and nuts