For detailed information, other images and documents, please select individual articles from the following table.
HSS bimetal extra long cylinder saw
Extra-long usable length for drilling mounting holes for roller shutter and cord ducts
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170627.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170635.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170638.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111924.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111920.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111928.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/106567.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1326556.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111904.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/106563.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/106564.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Fast and simple drilling
Combi vario toothing made from M42 bimetal (8% cobalt).
Simple and precise spot drilling
MFD-S centre drill multi-purpose drill bit with diamond-ground cemented carbide blades.
If roller shutters are subsequently installed on windows, holes must be drilled for the cord duct.
- Mini-cord (14/15 mm): dia. 17 mm
- Mini-cord with pipe insert: dia. 22 mm
- Maxi-cord (22/23 mm): dia. 25 mm
For drilling mounting holes for roller shutter and cord ducts. Suitable for plastic, wood, metal and non-ferrous metals.
- Remove the centre drill as soon as the cylinder saw has cut. This saves time and power.
- Use a powerful cordless drill. Recommended rotation speed 650 rpm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!