Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Easy cutting of aluminium, copper and thin-walled metal pipes
Easy cutting of aluminium, copper and thin-walled metal pipes. Specifically designed for V2A/INOX pipes
High-quality bolt cutters with plastic handle up to 48 HRC
For cutting hardened steel wires
For plastic pipes up to ∅ 22 mm
2C cutter knife with slider
Snap-off blade
Metric combination wrench with POWERDRIV®
C 6.3 TX bit (1/4 inch)
Oil filter wrench three arms
Bit box, size 3 33 pieces
Tool case with all common tools Assortment of 93 pieces
Water pump pliers DIN ISO 8976