Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cutting knife Axe-shaped

For detailed information, other images and documents, please select individual articles from the following table.

Cutting knife Axe-shaped

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

Conversion of Fein part numbers to Würth part numbers.


The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.


If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 595.


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 512 6.