For detailed information, other images and documents, please select individual articles from the following table.
Longlife cutting disc For steel
Very long service life and good cutting performance
Register now and access more than 125,000 products
Variants
- Extremely low susceptibility to breakage
- Very high lateral stability
- Storage: dry, at 20 °C ambient temperature
- Always wear appropriate protective clothing while working.
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, see enclosed instructions for use
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
- Particularly suitable for steel
- Cutting solid materials, thick-walled pipes, profiles and metal sheets etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!