For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc Speed for stainless steel
Very good cutting performance with a long service life
- Versatility (points system): 2 of 4 points
- Service life (points system): 3 of 4 points
- Cutting ability (point system): 4 of 4 points
- Handling/user-friendliness (point system): 3 of 4 points
- Cut quality (point system): 3 of 4 points
- Max. circumferential speed: 80 m/s
Register now and access more than 125,000 products



Variants
- Very fast cutting times
- Extremely thin for precise, almost burr- and chatter-free cuts (very clean and cool cutting surfaces)
- Very easy to use and ensures user- and machine-friendly working
- Very good breakage resistance
- Storage: dry, at 20 °C ambient temperature
- Always wear appropriate protective clothing while working.
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, see enclosed instructions for use
- Suitable for KWU Class II (e.g. pipeline and reactor construction)
- Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organisation for the Safety of Abrasives)
- Suitable for steel, particularly for stainless steel
- Particularly effective at cutting thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!