The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc for steel Longlife and Speed promo pack
75 pieces Specially designed for all types of steel with extremely long service life and cutting performance.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Up to 50% more cuts possible
Compared with similar products due to its special production process
Significant clearance cutting and easier separation
Due to extremely rough lateral surfaces, no kick-back effect and no jammed discs, even in extreme applications
Hardly any reworking necessary
Only minimal burr formation
Considerably less stress on the user
From vibrations, cutting noise, sparks and up to 30% less cutting dust
Very large safety buffer
Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and product design
- Store in a dry place at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the machine
Complies with the most stringent safety requirements of European Standard EN 12413
- Particularly suitable for the machining of all kinds of steel. Cuts thick and thin materials such as pipes, profiles, solid materials, flat materials etc.
- Suitable for free-hand cutting with electric, cordless or pneumatic angle grinders.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!