For detailed information, other images and documents, please select individual articles from the following table.
W-530 Level F cut-resistant glove
Extremely robust and durable cut-resistant glove with additional reinforcement in the thumb joint area and along the index finger
Register now and access more than 125,000 products
Variants
- Outstanding mechanical resistance in terms of cut and abrasion resistance
- Additional protection and an extended service life due to special reinforcement in the thumb joint area and along the index finger
- Robust nitrile foam coating with a secure grip
- Touchscreen compatible
- Protection against contact heat up to 100 °C
- Work involving high to very high cut protection and mechanical stress requirements
- Handling and machining of sharp-edged workpieces in the glass, metal, automotive and construction industries
- Recycling industry
- Maintenance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!