For detailed information, other images and documents, please select individual articles from the following table.
W-401 Level E cut protection glove
Touchscreen-compatible protective glove with very good cut protection properties with maximum tactile and finger sensitivity
Register now and access more than 125,000 products
Variants
- High level of comfort due to the breathable PU coating
- Outstanding abrasion protection and cut resistance performance due to the special fibre construction
- Optimal fit and flexibility due to the fine-knit design
- Suitable for operating screens with capacitive touchscreen
- Protection against contact heat up to 100 °C
- Work involving high to very high cut protection and mechanical stress requirements
- Precision and fine assembly work involving the risk of cuts
- Applications requiring a high level of touch sensitivity
- Machining and processing of sharp-edged workpieces
- Glass, metal, automotive and construction industries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!