For detailed information, other images and documents, please select individual articles from the following table.
Softflex W-340 Level D cut-resistant glove
Liquid-repellent cut-resistant glove with ¾ dip coating, ideal for damp and oily working environments
- Gauge: 15
- Material of liner: High-performance polyethylene/fibre glass/polyester/nylon/spandex
- Material of coating: Nitril foam / water-based polyurethane
- Standards: ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020
- Cut resistance according to ISO 13997: D
- Category: II
Register now and access more than 125,000 products



Variants
Liquid-repellent due to the double dip coating
- ¾ deep dip coating in flexible nitrile foam
- Additional Softflex coating on the palm with particularly slip-resistant microstructure
Special Softflex coating
- Ultra-soft coating made of nitrile foam and water-based PU with optimal grip in dry and wet conditions
- High level of comfort
- Breathable
Reliable protection against cuts and mechanical hazards
- Thumb joint reinforcement for an extended service life
Protection against contact heat up to 100 °C
- Work involving medium to high cut protection and mechanical stress requirements
- Work in damp and oily environments
- Machining and processing of sharp-edged metal sheets, profiles and workpieces
- Maintenance
- Maintenance work
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!