Cut-protection trousers EN 20471
Cut-protection trousers EN 20471 - 1
Cut-protection trousers EN 20471 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cut-protection trousers EN 20471

Lightweight and robust cut-protection trousers made from stretch Cordura® fabric.

  • Colour: Orange
  • Size: L
  • Leg length: 82 cm
  • Material: 89% polyester, 11% elastane
  • Standards: EN 20471, EN 381
  • EN standard: 20471, 381
  • Washable at: 40°C
  • Care instruction: Do not iron, Do not bleach, Do not dry-clean, Do not dry in drum dryer

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Leg length Material Quantity PU
price/PU
M403349002
Orange L 82 cm 89% polyester, 11% elastane
1 pcs
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
CAD data  | 
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
  • Elastic high-tech materials, outer fabrics resistant to water, oil and dirt

  • Ruler pocket with power saw key fob, tape measure loop, patch cargo pocket with zip and large slider, 2 slit pockets, back pocket with zip and slider

  • Ventilation slits on back (opened with zips), extended kidney protector on back

  • Preformed knees with Armortex reinforcements (31% low-weight, strong Kevlar), fastening hook on the inside

  • High-visibility clothing certified in line with EN 20471, certified class 1 (20 m/s) cut-protection clothing in line with EN 381-5

KEVLAR® is a registered trademark of E.I. DuPont de Nemours, Wilmington. CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.