Defender Pro cut protection trousers
Defender Pro cut protection trousers - 1
Defender Pro cut protection trousers - 2
Defender Pro cut protection trousers - 3
Defender Pro cut protection trousers - 4

For detailed information, other images and documents, please select individual articles from the following table.

Defender Pro cut protection trousers

Breathable, durable cut protection trousers with ideal weather protection for the whole year.

  • Colour: Red
  • Material: Stretch fabric: 88% polyamide, 12% elastane / defender fabric: 83% polyamide, 17 % LCP
  • Standards: EN 381
  • EN standard: 381
  • Washable at: 40°C
  • Care instruction: Do not iron, Do not bleach, Do not dry-clean, Do not dry in drum dryer

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Leg length Colour Material Quantity PU
price/PU
M403348002
L 87 cm Red Stretch fabric: 88% polyamide, 12% elastane / defender fabric: 83% polyamide, 17 % LCP
1 pcs
M403347001
M 75 cm Red Stretch fabric: 88% polyamide, 12% elastane / defender fabric: 83% polyamide, 17 % LCP
1 pcs
M403348004
XXL 87 cm Red Stretch fabric: 88% polyamide, 12% elastane / defender fabric: 83% polyamide, 17 % LCP
1 pcs
M403348005
3XL 87 cm Red Stretch fabric: 88% polyamide, 12% elastane / defender fabric: 83% polyamide, 17 % LCP
1 pcs
M403348003
XL 87 cm Red Stretch fabric: 88% polyamide, 12% elastane / defender fabric: 83% polyamide, 17 % LCP
1 pcs
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
CAD data  | 
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
  • Robust, tear-resistant

  • Waterproof mobile phone pocket integrated in the left leg pocket, all pockets with dirt and water repellent zips

  • Infinitely adjustable, metal-free braces by AX-Men can be ideally combined with the trousers, ventilation zips

  • Wide waistband with individually adjustable waist size

  • Ergonomic, elastic knee reinforcements, integrated spats to protect against dirt and ticks (can be removed using zip)

  • Certified class 1 (20m/s) cut protection clothing according to EN 381-5