For detailed information, other images and documents, please select individual articles from the following table.
TIMBER forestry glove
Chainsaw protective glove with special protective insert in the back of both gloves
- Standards: ISO 11393-4, EN 388:2016
- Category: III
Register now and access more than 125,000 products


Variants
Palm, thumb and fingertips in full-grain cowhide leather
Very comfortable
Cuff in black elasticated fabric with hook-and-loop fastener
Can be used with touchscreens
In accordance with EN ISO 11393-4:
- Class 2: for chainsaw speeds up to 24 m/s
- Type 1: protection on the left- and right-hand glove
- Design A: 5-finger glove
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!