For detailed information, other images and documents, please select individual articles from the following table.
Cut protection glove W-200 Level C
Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
- Gauge: 13
- Material of liner: Dyneema®/polyamide/glass
- Material of coating: Polyurethane
- Standards: EN 388, EN 420
- Cut resistance according to ISO 13997: C
- Category: II
Register now and access more than 125,000 products


Variants
- Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
- Maximum comfort thanks to breathable PU coating
- High degree of abrasion resistance and mechanical resistance
- Good fit and flexibility
Dyneema® is a registered trademark of DSM
For applications with moderate cut protection and abrasion resistance requirements in dry work environments
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!