Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wire cup brush Crimped steel with M14 connecting thread
Wire cup brush Crimped steel with M14 connecting thread - 1
Wire cup brush Crimped steel with M14 connecting thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush Crimped steel with M14 connecting thread

Ideal for flexible and medium-duty brushing work such as deburring, cleaning and derusting on large steel and cast surfaces
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
  • Efficient machining of large surfaces thanks to wire cup brush with crimped wire

  • Crimped wire bristles support each other and thus increase stability during brushing

  • For direct use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • For optimal results, use on angle grinders with adjustable speed. For the best performance, use a tool drive with at least 300 W.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Notes on use (optimising brushing results)
MeasureCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburr 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polish 30 - 40
Plastic machining15 - 25