For detailed information, other images and documents, please select individual articles from the following table.
CLL 24P cross line laser
Self-levelling cross line laser with green laser lines and very good visibility, even in bright light conditions
Register now and access more than 125,000 products
Variants
Self-levelling
- Self-levelling in seconds for rapid alignment
- Large switch for activating the automatic self-levelling mode
- Automatic monitoring eliminates levelling errors
- If the self-levelling range is exceeded, the laser lines start flashing
Simple operation
- The lines can be switched individually using the button
- Manual mode can be activated by pressing and holding the power button
- Integrated battery pack and USB-C port for charging using all common mains plugs
- Robust housing with protection against damaging quantities of splash water and dust
- Can also be used over longer distances by locating the laser beams using the universal receiver (available separately)
Wide range of fastening options
- The holder can be attached to metal surfaces using the integrated magnet
- In addition, the holder can also be fixed to different surfaces using screws or cable ties
- It can also be installed on a 1/4 inch tripod
Includes magnetic holder, storage case and USB-C to USB-A cable
Ideal for construction work, renovations, installing tiles and drywall and for positioning furniture, pictures and shelves
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!