Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cross-connector With intermediate plate in accordance with DIN 48845

For detailed information, other images and documents, please select individual articles from the following table.

Cross-connector With intermediate plate in accordance with DIN 48845
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
Connection options:


  • Ribbon cable up to 30-mm width

  • Round conductor ∅ 8–10 mm


With slotted screws M6 x 25 and nuts



Material: Steel (thickness 2 mm), hot-dip zinc-plated

For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190