The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right
Register now and access more than 125,000 products
Variants
- For carcass widths 900 to 1000 mm
- For door widths of 450, 500 and 600 mm
- For installation height 610 - 770 mm
- Easy access to the bottom tray thanks to independent movements of trays
- Connection to the door means that the lower tray moves out automatically when the cabinet door is opened; both trays retract at the same time when closing
- Extension of the straight trays allow unrestricted access to adjacent cabinets
- Smooth and silent operation thanks to optional cushioning and self-closing
- Thanks to the installation template, no measuring is required during installation in the carcass
- Very easy installation, as only the support column needs to be assembled
- Door fitting can be used on the right and left, preventing any risk of confusion
- Can be retrofitted into existing cabinets without removing the worktop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!