Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS COR Wheel Pro corner cabinet carousel fitting for 3/4 wall cabinets
VS COR Wheel Pro corner cabinet carousel fitting for 3/4 wall cabinets - 1
VS COR Wheel Pro corner cabinet carousel fitting for 3/4 wall cabinets - 2
VS COR Wheel Pro corner cabinet carousel fitting for 3/4 wall cabinets - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS COR Wheel Pro corner cabinet carousel fitting for 3/4 wall cabinets

The corner cabinet solution with significantly improved storage space utilisation
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
The shelves are held by a crossbeam that runs straight through the unit


  • Virtually invisible mechanism

  • Can be installed in standard units

  • Stabilises the unit


Stable frame, powder-coated, white RAL 9010


  • Long-term protection

  • Easy-care


Wooden shelf with circumferential railing made from 7 mm diameter steel wire, high-gloss chrome-plated


Attractive appearance



End-to-end shelf, white, 16 mm thick


  • Large storage area

  • Makes the most of the storage space in corner cabinets


Height-adjustable shelf positioning, regardless of the cabinet height


  • Possible to change within the 40 mm hole grid at any time

  • Maximum use of space

  • Can be easily retrofitted


Load capacity per shelf 12 kg

Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!