The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS COR Wheel Pro corner cabinet carousel fitting for 4/4 wall cabinets
The corner cabinet solution with significantly improved storage space utilisation.
Register now and access more than 125,000 products
Variants
The shelves are held by a crossbeam that runs straight through the unit
- Virtually invisible mechanism
- Can be installed in standard units
- Stabilises the unit
Stable frame, powder-coated, white RAL 9010
- Long-term protection
- Easy-care
Wooden shelf with circumferential railing made from 7 mm diameter steel wire, high-gloss chrome-plated
Attractive appearance
End-to-end shelf, white, 16 mm thick
- Large storage area
- Makes the most of the storage space in corner cabinets
Height-adjustable shelf positioning, regardless of the cabinet height
- Possible to change within the 40 mm hole grid at any time
- Maximum use of space
- Can be easily retrofitted
Load capacity per shelf 12 kg
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!