Crimping tool compact with parallel loading

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimping tool compact with parallel loading

For insulated and non-insulated wire end ferrules

  • Min./max. wire cross section: 0.14-16 mm²
  • Number of crimping points: 1 PCS
  • Design: Side insertion
  • Length: 176 mm
  • Material: Tool steel
  • Surface: Burnished
  • Material of the grip handle: 2-component plastic

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Profile shape Min./max. wire cross section Number of crimping points Quantity PU
price/PU
0714107142
16/4S Compact Square 0.14-16 mm² 1 PCS
1 pcs
0714107152
16/6S Compact Hexagon 0.14-16 mm² 1 PCS
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
Art.-no. ! common.detail.customermaterialnumber !
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
Lightest and most compact crimping tool of its type


  • Low handle span – also ideal for small hands

  • Easy to use even in the smallest space


Self-adjusting


Automatic setting to the respective crimp cross section



Ergonomically shaped 2-component handle


For comfortable, effortless work



Non-slip insert in the handle


Optimised use in combination with a work surface



Handle opening for fastening safety bands



Made in Sweden