The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/27312754.jpg)
Variants
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be used without any problems.
“Easy entry” insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in case of changing loads and temperature fluctuations
- The user must check the inserted cable (using a pull-out test, if required)
- Art. no.: 0967411005 without UL certification
For fine and very fine core copper conductors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!