Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Crimp cable lug, push connector Fully insulated polyamide

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, push connector Fully insulated polyamide

See product details

Available in 11 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be used without any problems.



“Easy entry” insertion


Easy, fast and safe insertion of the conductor



High-quality polyamide


Suitable for use in case of changing loads and temperature fluctuations

Notice
  • The user must check the inserted cable (using a pull-out test, if required)

  • Art. no.: 0967416251 and art. no.: 0967416252 without UL certification