Crepe masking tape
Crepe masking tape - 1
Crepe masking tape - 2
Crepe masking tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Crepe masking tape

High-quality crepe adhesive tape for professional painting work.

  • Backing material: Creped paper, latex impregnated
  • Adhesive base: Rubber resin adhesive
  • Colour: Brown (base material)
  • Length: 50 m
  • Thickness of adhesive tape: 0.18 mm
  • Dynamic peel strength at 25 mm: 10.5 N
  • Elongation at break: 10.5 %
  • Min. processing temperature: 15 °C
  • Max. processing temperature: 40 °C
  • Min./max. temperature resistance: -20 to 110 °C
  • Min./max. processing temperature: 15 to 40 °C
  • Ultraviolet resistance: No
  • Moisture resistance: Yes
  • Shelf life from production/conditions: 12 Month / at 20°C and 50% humidity

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Backing material Adhesive base Colour Quantity PU
price/PU
0992619
18 mm Creped paper, latex impregnated Rubber resin adhesive Brown (base material)
16 pcs
0992650
48 mm Creped paper, latex impregnated Rubber resin adhesive Brown (base material)
6 pcs
0992638
36 mm Creped paper, latex impregnated Rubber resin adhesive Brown (base material)
8 pcs
0992630
30 mm Creped paper, latex impregnated Rubber resin adhesive Brown (base material)
10 pcs
0992625
24 mm Creped paper, latex impregnated Rubber resin adhesive Brown (base material)
12 pcs
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
CAD Data  | 
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
Heat resistant up to +110°C


Ideal for painting tasks that require oven drying.



Latex-proofed paper backing


Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems. Also ideal for wet-sanding.



Excellent adhesive strength and adaptability


Ensures excellent adhesion on all smooth surfaces found in the construction and automotive sectors, e.g. painted metal, glass, chrome parts, rubber. The tape can be removed again immediately after painting, and leaves no residues. The tape continues to adhere well to the bonded surface even after wet-sanding or oven drying.



Can be written on


The tape is ideal for labelling cardboard boxes, cans etc.

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried


The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.