For detailed information, other images and documents, please select individual articles from the following table.
Dispenser system touch-free SKIN LINE
Electric dispenser for touch-free dispensing of skin protection, cleaning and care products in the workshop or washrooms.
Register now and access more than 125,000 products
Variants
Touch-free dosing and maximum hygiene
- Touch-free dosing prevents the dispenser from becoming contaminated and effectively prevents the transmission of germs.
- The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.
Efficient and cost effective
- Optimal dosing
- Excellent residual discharge
- Refillable with 1 and 1.5 L containers
- Low energy consumption
Simple in terms of technology and application
- The simple mechanism ensures correct function; replacing the refill pack takes seconds.
- With LED display for operation and low battery voltage
Practical rail system
- Can be expanded at any time
- Quick and easy installation, even direct wall mounting is possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!