Covering rosette
Covering rosette - 1
Covering rosette - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Covering rosette

For use on windows without window handles

  • Material: Aluminium
  • Material of the basic rosette: Plastic
  • Cam diameter: 10 mm
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Length: 67 mm
  • Width: 28 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Colour Material Material of the basic rosette Quantity PU
price/PU
0687762800
Powder-coated Traffic white RAL 9016 Aluminium Plastic
0687762801
Anodised Silver F1 Aluminium Plastic
0687762802
Anodised Stainless steel F9 Aluminium Plastic
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
Art.-no. Cust. Mat. No.
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
Specified dimensions not binding. Subject to technical changes.