For detailed information, other images and documents, please select individual articles from the following table.
Cover film rolled LDPE fabric
For large-scale covering during renovation or repainting.
Register now and access more than 125,000 products
Variants
Advantage of LDPE quality
- LDPE (low-density polyethylene) films are softer and more supple than HDPE films
- On account of their increased flexibility/elasticity, LDPE films have greater tear resistance
- Supplied on a cardboard roll (width 1.0 m)
The film is not resistant to UV. which means that the product must be protected from UV radiation. If exposed to UV light, the product loses its mechanical properties in as little as approx. 1-2 months
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For covering large areas of floors, components and facilities that need to be protected from moisture, dust, paint etc. during renovation and painting work. Suitable for indoor and outdoor use.
The first step is to tear off and remove the packaging from the roller. Then unroll the roll by hand to the required length. As soon as you get to the required length, cut the film with a knife or scissors. The tarpaulin can now be spread out. Generally, cover films are designed to be used just the once. Depending on the amount of soiling, they can be used more than once.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!