For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Length: 50 m
- Width: 4 m
- Film type: 200
- Material thickness tolerance: 26%
- Area: 200 m²
- Film thickness: 120 µm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!