Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Rivet nut with countersunk head and knurled shank
Rivet nut with countersunk head and knurled shank - 1
Rivet nut with countersunk head and knurled shank - 2
Rivet nut with countersunk head and knurled shank - 3
Rivet nut with countersunk head and knurled shank - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with countersunk head and knurled shank

Knurled shank

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection

  • This primarily enables screw connections to be used in relatively thin-walled structural elements
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.