Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Countersink with depth stop
Countersink with depth stop - 1
Countersink with depth stop - 2
Countersink with depth stop - 3
Countersink with depth stop - 4
Countersink with depth stop - 5
Countersink with depth stop - 6

For detailed information, other images and documents, please select individual articles from the following table.

Countersink with depth stop

The countersinking specialist for terrace construction, with 1/4 inch type E bit holder.

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Visually consistent screw connection


The countersinking depth can be locked in place using a screw, ensuring the depth is consistent. The countersinking depth can be set to millimetre precision using the scale. Countersinking depth 2-9 mm.



No scorch marks or scratches on the surface


The polymer plastic guard ring, which also rotates, prevents any accidental damage to the surface.



Long service life and clean countersinking of the screw head


The TC-tipped countersink enables clean, crack-free countersinking.