For detailed information, other images and documents, please select individual articles from the following table.
Countersink with depth stop
The countersinking specialist for terrace construction, with 1/4 inch type E bit holder.
Register now and access more than 125,000 products
Variants
Visually consistent screw connection
The countersinking depth can be locked in place using a screw, ensuring the depth is consistent. The countersinking depth can be set to millimetre precision using the scale. Countersinking depth 2-9 mm.
No scorch marks or scratches on the surface
The polymer plastic guard ring, which also rotates, prevents any accidental damage to the surface.
Long service life and clean countersinking of the screw head
The TC-tipped countersink enables clean, crack-free countersinking.
Tropical woods such as bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!