For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
High mechanical stability
Contact surface for open-ended wrench prevents scratches on the housing
UL file E79903
Static temperature range: -40°C to +100°C
Dynamic temperature range: -20°C to +100°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!