For detailed information, other images and documents, please select individual articles from the following table.
Insulated corrugated pipe
Provides protection against heat, UV radiation, moisture and chemicals.
- Colour: Black
- Flammability: Self-extinguishing as per UL94 HB
- Min./max. temperature conditions: -40 to 120 °C
- Material: PA - Polyamide
- Halogen-free: Yes
- Ultraviolet resistance: Yes
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
E.g. engine compartment, bodywork, vehicle interior, machinery/apparatus construction, switch cabinets, vehicle wiring protection against heat, moisture, chemicals and UV irradiation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!