Endless plastic corner profile

For detailed information, other images and documents, please select individual articles from the following table.

Endless plastic corner profile

Universal application for edges from 50° to 180°

  • Material: Polyvinyl chloride - PVC hard
  • Colour: White
  • Min./max. material thickness: 0.6-1.0 mm
  • Side dimension of profile: 25 x 25 mm
  • Design: Perforated
  • Length of roll: 100 m
  • Ultraviolet resistance: UV-stabilised

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Min./max. material thickness Side dimension of profile Quantity PU
price/PU
0519402100
Polyvinyl chloride - PVC hard White 0.6-1.0 mm 25 x 25 mm
100 m
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
CAD Data  | 
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
Firmly attached wings, midsection not in plasticised PVC


Remains robust even after bending



Continuous product


  • Simply cut off the required lengths using scissors

  • No waste


Handy dispenser box


  • Space-saving in vehicles and stockrooms

  • Product is permanently protected


Wings taper to 0.6 mm


For thin coats