The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS COR Wheel Pro Set corner cabinet carousel fitting With 2 shelves
The corner unit solution offering much better use of storage space and optimal access
Register now and access more than 125,000 products
Variants
The corner unit solution with significantly improved storage space
- Wooden circular floating shelves
- Complete access
The shelves are held by a crossbeam that runs straight through the unit
- Virtually invisible mechanism
- Can be installed in standard units
- Stabilises the unit
Robust frame, powder-coated, white RAL 9010
- Long-term protection
- Easy-care
Wooden shelf with circumferential railing made from ∅ 7 mm steel wire, high-gloss chrome-plated
Attractive appearance
End-to-end shelf, white, 16 mm thick
- Large storage area
- Makes the most of the storage space in corner units
Height-adjustable shelves, no matter how high the unit
- Possible to change within the 40 mm hole grid at any time
- Maximum use of space
- Can be easily retrofitted
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!