Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS COR FLEX corner cabinet slide-out fitting set
VS COR FLEX corner cabinet slide-out fitting set - 1
VS COR FLEX corner cabinet slide-out fitting set - 2
VS COR FLEX corner cabinet slide-out fitting set - 3
VS COR FLEX corner cabinet slide-out fitting set - 4
VS COR FLEX corner cabinet slide-out fitting set - 5
VS COR FLEX corner cabinet slide-out fitting set - 6
VS COR FLEX corner cabinet slide-out fitting set - 7
VS COR FLEX corner cabinet slide-out fitting set - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS COR FLEX corner cabinet slide-out fitting set

For cabinet widths from 900 to 1,200 mm

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Installation advantages:


  • No measuring necessary during installation thanks to the supplied installation template

  • Metal fitting can be mounted on the left or right

  • The frame is attached to the cabinet base with just a few screws, which makes installation very easy

  • Can be retrofitted in corner cabinets at any time without having to remove the worktop


Usage advantages:


  • Optimal access to all of the cabinet contents

  • With integrated damping and self-retracting mechanism in both extensions

  • Specified movement prevents accidental closing and possible damage to adjacent cabinets
Notice

Delivery time approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!