Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base
VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base - 1
VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base - 2
VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base - 3
VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base - 4
VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base - 5

For detailed information, other images and documents, please select individual articles from the following table.

VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Can be used on both the left and right-hand side



Trays swing out independently



Bottom shelf also swings out automatically when door is opened


  • Perfect access

  • Easy-care


Trays with steel wire circumferential railing ø 7 mm, high-gloss chrome-plated


Appealing look



End-to-end shelf, white, 16-mm thickness


  • Large storage compartment

  • Maximum use of storage space in corner cabinet


The top shelf can be installed at varying heights


  • Maximum use of space

  • Height can be adjusted even after installation


Ease of assembly



Simple to lock column into place on central pillar


Subsequent assembly entirely possible

Specified dimensions not binding. Subject to technical changes!